Motion
040559

DODGE
040559

Pillow Block Housing - Cast Iron
Mi Item #11158778
MFR #040559
Price$9,023.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
040559

Pillow Block Housing - Cast Iron
Mi Item #11158778
MFR #040559

Mfr description
040559 WP TRK ROLL CE EXP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,023.24/each

Specifications

Dimensions

  • Base To Bore Centerline  
    105 mm

Details

  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Direct Mount
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)