Motion
040560

DODGE
040560

Pillow Block Housing - Solid Construction, Cast Iron
Mi Item #11158779
MFR #040560
Price$9,611.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
040560

Pillow Block Housing - Solid Construction, Cast Iron
Mi Item #11158779
MFR #040560

Mfr description
040560 WP 90MM PB TS NE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,611.31/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.7240 in
  • Compatible Bore Diameter
    90 mm

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Direct Mount
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)