Motion
S1USD207 MOD

DODGE
S1USD207 MOD

Roller Insert Bearing - Tapered Roller Bearing, 2.4375 in Bore Dia., 5.1875 in OD
MI ITEM #11158789
MFR #S1USD207 MOD
Price$5,711.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1USD207 MOD

Roller Insert Bearing - Tapered Roller Bearing, 2.4375 in Bore Dia., 5.1875 in OD
MI ITEM #11158789
MFR #S1USD207 MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,711.35/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Bore Length
    4.0000 in
  • Insert Outer Diameter
    5.1860 in
  • Outside Diameter  
    5.1875 in

Details

  • Dynamic Load Capacity
    11010 lbf
  • Grease Type
    Mobilith SHC 460
  • Maximum Speed
    2000 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
040671 S1USD207 MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought