Motion
P2B518-SFXT-303LER   SAF-XT

DODGE
P2B518-SFXT-303LER SAF-XT

Pillow Block Roller Bearing - 3.1875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11158800
MFR #P2B518-SFXT-303LER SAF-XT
Price$2,569.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B518-SFXT-303LER SAF-XT

Pillow Block Roller Bearing - 3.1875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11158800
MFR #P2B518-SFXT-303LER SAF-XT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,569.92/each

Specifications

Dimensions

  • Base Height
    4.0000 in
  • Base To Bore Centerline
    4.0000 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    3.1875 in
  • Bore Inside Diameter
    3.1875 in
  • Bore Length
    5.7000 in
  • Inner Race Width
    5.7000 in
  • Inside Diameter
    3.1875 in
  • Length Through Bore
    5.7000 in
  • Max Bolt Hole Spacing
    11.2500 in
  • Min Bolt Hole Spacing
    10.7500 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    3.1875 in
  • Weight
    51.28 lbs

Details

  • Additional Details
    Relubricatable
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SAF
  • Compatible Frame Type
    SAF
  • Component Type
    Mounted Bearing
  • Dynamic Load Capacity
    78000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Adapter Sleeve Lock
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Sleeve
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    040788
  • Material
    Cast Iron
  • Max Rpm
    2600 rpm
  • Maximum Speed
    2600 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    SAF
  • Shaft Attachment
    Tapered Adapter
  • Standards Met
    SAF
  • Static Load Capacity
    85000 lbf
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
040788 P2B518-SFXT-303LER SAF-XT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought