Motion
P2B520-SFXT-307LER   SAF-XT

DODGE
P2B520-SFXT-307LER SAF-XT

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #11158801
MFR #P2B520-SFXT-307LER SAF-XT
Price$2,756.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B520-SFXT-307LER SAF-XT

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #11158801
MFR #P2B520-SFXT-307LER SAF-XT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,756.88/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Bolt Center To Center Length
    11.8800 to 12.6300 in
  • Bore Diameter  
    3-7/16 in
  • Bore Length
    6.1900 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    96500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Material
    040789
  • Max Rpm
    2200 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    106000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475597925

Overview

Mfr description
040789 P2B520-SFXT-307LER SAF-XT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought