Motion
P2B520-SFXT-308LER   SAF-XT

DODGE
P2B520-SFXT-308LER SAF-XT

Pillow Block Roller Bearing - 3-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11158802
MFR #P2B520-SFXT-308LER SAF-XT
List Price$3,084.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B520-SFXT-308LER SAF-XT

Pillow Block Roller Bearing - 3-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11158802
MFR #P2B520-SFXT-308LER SAF-XT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,084.67/each for your price

Overview

Mfr description
040790 P2B520-SFXT-308LER SAF-XT

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    4.5000 in
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Bore Length
    6.1900 in
  • Dynamic Load Capacity
    96500 lbf
  • Static Load Capacity
    106000 lbf
  • Maximum Speed
    2200 rpm
  • Shaft Attachment
    Tapered Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text