Motion
040797

DODGE
040797

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #11158809
MFR #040797
Price$2,569.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
040797

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #11158809
MFR #040797

Mfr description
040797 P4B518-SFXT-303LER SAF-XT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,569.92/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.0000 in
  • Bolt Center To Center Length
    10.5000 to 11.5000 in
  • Bore Length
    5.7000 in
  • Compatible Bore Diameter
    3.1875 in

Details

  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Pillow Block Housings
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)