Motion
P4B532-SFXT-508LER   SAF-XT

DODGE
P4B532-SFXT-508LER SAF-XT

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #11158819
MFR #P4B532-SFXT-508LER SAF-XT
Price$8,575.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B532-SFXT-508LER SAF-XT

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #11158819
MFR #P4B532-SFXT-508LER SAF-XT

Mfr description
040809 P4B532-SFXT-508LER SAF-XT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,575.05/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.6900 in
  • Bore Length
    9.2000 in

Details

  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Pillow Block Housings
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)