Motion
P4B052-SFXT-907LER   SAF-XT

DODGE
P4B052-SFXT-907LER SAF-XT

P4B052-SFXT-907LER SAF-XT
MI ITEM #11158832
MFR #P4B052-SFXT-907LER SAF-XT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B052-SFXT-907LER SAF-XT

P4B052-SFXT-907LER SAF-XT
MI ITEM #11158832
MFR #P4B052-SFXT-907LER SAF-XT

Mfr description
040823 P4B052-SFXT-907LER SAF-XT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    9.5000 in
  • Bore Length
    11.4100 in

Details

  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Pillow Block Housings
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)