Specifications
Dimensions
- Bore Diameter6.4375 in
Details
- Bore TypeStraight
- Description043413 BRG36SS607
- Manufacturer Catalog
- Manufacturer Product Page
- Product Brochure
- Product Brochure 2
- Product TypeSpherical Roller Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)