Specifications
Dimensions
- Bore Diameter7.1875 in
Details
- Bore TypeStraight
- Closure TypeOpen
- Country of OriginUS
- Manufacturer Catalog Number043417
- Material043417
- Product TypeSpherical Roller Bearings
- Series400
- Type Of BearingSpherical Roller
- UPC_NO782475253807
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)