Motion
BRG052SS908

DODGE
BRG052SS908

Spherical Roller Bearing - 9.5000 in ID, Straight Bore, Open
Mi Item #11158924
MFR #BRG052SS908
Price$67,810.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG052SS908

Spherical Roller Bearing - 9.5000 in ID, Straight Bore, Open
Mi Item #11158924
MFR #BRG052SS908

Mfr description
043467 BRG052SS908
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67,810.27/each

Specifications

Dimensions

  • Bore Diameter  
    9.5000 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Manufacturer Catalog Number
    043467
  • Material
    043467
  • Product Type
    Spherical Roller Bearings
  • Series
    0
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475787937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)