Motion
528SS500

DODGE
528SS500

Bearing Seal - Labyrinth, 043517 Material
MI ITEM #11158926
MFR #528SS500
Price$533.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
528SS500

Bearing Seal - Labyrinth, 043517 Material
MI ITEM #11158926
MFR #528SS500

Mfr description
043517 528SS500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$533.69/each

Specifications

Details

  • Country of Origin
    US
  • Material
    043517
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475027286

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)