Motion
90SS808

DODGE
90SS808

Bearing Seal - 043530 Material
Mi Item #11158927
MFR #90SS808
Price$1,245.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
90SS808

Bearing Seal - 043530 Material
Mi Item #11158927
MFR #90SS808

Mfr description
043530 90SS808
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,245.77/each

Specifications

Details

  • Country of Origin
    US
  • Material
    043530
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475027415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)