Motion
P4B38-SS-700  SPLIT-SPHER

DODGE
P4B38-SS-700 SPLIT-SPHER

Pillow Block Roller Bearing - 7 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11158932
MFR #P4B38-SS-700 SPLIT-SPHER
Price$55,012.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B38-SS-700 SPLIT-SPHER

Pillow Block Roller Bearing - 7 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11158932
MFR #P4B38-SS-700 SPLIT-SPHER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55,012.45/each

Specifications

Dimensions

  • Base Height
    7.8800 in
  • Base To Bore Centerline
    7.8750 in
  • Base Width
    10.6900 in
  • Bolt Hole Diameter
    1.2500 in
  • Bore Diameter  
    7.0000 in
  • Bore Inside Diameter
    7.0000 in
  • Bore Length
    10.6900 in
  • Housing Width
    10.6900 in
  • Inner Race Width
    10.6900 in
  • Inside Diameter
    7.0000 in
  • Length Through Bore
    10.6900 in
  • Max Bolt Hole Spacing
    24.3800 in
  • Min Bolt Hole Spacing
    21.6300 in
  • Overall Width
    10.6900 in
  • Shaft Diameter
    7.0000 in
  • Weight
    500 lbs
  • Width
    10.6900 in, 271.53 mm

Details

  • Additional Details
    MobilGrease XHP222
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SAF
  • Compatible Frame Type
    SAF
  • Component Type
    Mounted Bearing
  • Dynamic Load Capacity
    270000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Direct Mount
  • Locking Type
    Direct Mount
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    043982
  • Material
    Cast Iron
  • Max Rpm
    500 rpm
  • Maximum Speed
    1200 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    SAF
  • Shaft Attachment
    Direct Mount
  • Static Load Capacity
    415000 lbf
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
043982 P4B38-SS-700 SPLIT-SPHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought