Motion
P4B44-SS-708  SPLIT-SPHER

DODGE
P4B44-SS-708 SPLIT-SPHER

Pillow Block Roller Bearing - 7-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #11158933
MFR #P4B44-SS-708 SPLIT-SPHER
Price$71,728.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B44-SS-708 SPLIT-SPHER

Pillow Block Roller Bearing - 7-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #11158933
MFR #P4B44-SS-708 SPLIT-SPHER

Mfr description
043983 P4B44-SS-708 SPLIT-SPHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71,728.63/each

Specifications

Dimensions

  • Base Height
    9.5000 in
  • Base To Bore Centerline
    9.5000 in
  • Base Width
    5.2500 in
  • Bore Diameter  
    7.5000 in
  • Bore Inside Diameter
    7.5000 in
  • Bore Length
    12.1300 in
  • Housing Width
    5.2500 in
  • Inner Race Width
    12.1300 in
  • Inside Diameter
    7.5000 in
  • Length Through Bore
    12.1300 in
  • Max Bolt Hole Spacing
    27.8800 in
  • Min Bolt Hole Spacing
    24.7500 in
  • Overall Width
    5.2500 in
  • Shaft Diameter
    7.5000 in
  • Weight
    820 lbs
  • Width
    5.2500 in, 133.35 mm

Details

  • Additional Details
    Greasable
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SAF
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Dynamic Load Capacity
    365000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Direct Mount
  • Locking Type
    Direct Mount
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    043983
  • Material
    Cast Iron
  • Max Rpm
    450 rpm
  • Maximum Speed
    950 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Shaft Attachment
    Direct Mount
  • Static Load Capacity
    450000 lbf
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)