Motion
P4B56-SS-1000 SPLIT-SPHER

DODGE
P4B56-SS-1000 SPLIT-SPHER

Pillow Block Roller Bearing - 10 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11158937
MFR #P4B56-SS-1000 SPLIT-SPHER
List Price$83,438.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B56-SS-1000 SPLIT-SPHER

Pillow Block Roller Bearing - 10 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11158937
MFR #P4B56-SS-1000 SPLIT-SPHER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83,438.12/each for your price

Overview

Mfr description
043992 P4B56-SS-1000 SPLIT-SPHER

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    9.8800 in
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Bore Length
    13.9200 in
  • Dynamic Load Capacity
    345000 lbf
  • Static Load Capacity
    670000 lbf
  • Maximum Speed
    850 rpm
  • Shaft Attachment
    Direct Mount
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought