Specifications
Details
- Housing MaterialCast Iron
- Housing TypeFour-Bolt Pillow Block
- Mounting Type4-Bolt Base
- Product TypePillow Block Housings
- Type Of BearingSpherical Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)