Motion
23064SS300M BRG

DODGE
23064SS300M BRG

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 121 mm Width, Straight Bore, Open
MI ITEM #11158960
MFR #23064SS300M BRG
Price$119,269.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23064SS300M BRG

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 121 mm Width, Straight Bore, Open
MI ITEM #11158960
MFR #23064SS300M BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$119,269.64/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    121 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Manufacturer Catalog Number
    045751
  • Material
    045751
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475764563

Overview

Mfr description
045751 23064SS300M BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought