Overview
Mfr description
045998 08LER035M
Specifications
- Country of OriginUS
- Type Of BearingSpherical Roller
- Sealing TypeLabyrinth
- Material045998
- UPC_NO782475868001
- Manufacturer Catalog Number045998
- SeriesSAF
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data