Motion
P4B13-SS-203

DODGE
P4B13-SS-203

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #11158967
MFR #P4B13-SS-203
List Price$3,151.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B13-SS-203

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #11158967
MFR #P4B13-SS-203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,151.91/each for your price

Overview

Mfr description
046110 P4B13-SS-203

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    8.1300 to 9.5000 in
  • Base To Bore Centerline
    3.0000 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Bore Length
    4.7200 in
  • Dynamic Load Capacity
    45500 lbf
  • Static Load Capacity
    47500 lbf
  • Maximum Speed
    3800 rpm
  • UPC_NO
    782475834815
  • Shaft Attachment
    Tapered Adapter
  • Material
    046110
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought