Motion
MB11 LOCKWASHER

DODGE
MB11 LOCKWASHER

Bearing Lock Washer - 55 mm ID, 81 mm Outside Dia., 67 mm Face Dia., MB Series
Mi Item #11158990
MFR #MB11 LOCKWASHER
Price$7.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MB11 LOCKWASHER

Bearing Lock Washer - 55 mm ID, 81 mm Outside Dia., 67 mm Face Dia., MB Series
Mi Item #11158990
MFR #MB11 LOCKWASHER

Mfr description
046306 MB11 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.78/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Face Diameter  
    67 mm
  • Key Width
    8 mm
  • Outside Diameter Over Tangs
    81 mm
  • Tang Width  
    7 mm

Details

  • Compatible Lock Nut Number
    KM11
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)