Motion
MB13 LOCKWASHER

DODGE
MB13 LOCKWASHER

Bearing Lock Washer - 65 mm ID, 92 mm Outside Dia., 79 mm Face Dia., MB Series
MI ITEM #11158991
MFR #MB13 LOCKWASHER
Price$6.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MB13 LOCKWASHER

Bearing Lock Washer - 65 mm ID, 92 mm Outside Dia., 79 mm Face Dia., MB Series
MI ITEM #11158991
MFR #MB13 LOCKWASHER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.49/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Face Diameter  
    79 mm
  • Key Width
    8 mm
  • Outside Diameter Over Tangs
    92 mm
  • Tang Width  
    7 mm

Details

  • Compatible Lock Nut Number
    KM13
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB

Overview

Mfr description
046307 MB13 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought