Overview
Mfr description
046311 MB18 LOCKWASHER
Specifications
- SeriesMB
- Bore Diameter
- Face Diameter
- Tang Width
- Key Width10 mm
- Measurement StandardMetric
- Compatible Lock Nut NumberKM18
- Manufacturer Product Page
- Outside Diameter Over Tangs126 mm
- Product TypeBearing Lock Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data