Motion
MB34 METRIC LOCKWASHER

DODGE
MB34 METRIC LOCKWASHER

Bearing Lock Washer - 170 mm ID, 232 mm Outside Dia., 193 mm Face Dia., MB Series
Mi Item #11159002
MFR #MB34 METRIC LOCKWASHER
Price$126.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MB34 METRIC LOCKWASHER

Bearing Lock Washer - 170 mm ID, 232 mm Outside Dia., 193 mm Face Dia., MB Series
Mi Item #11159002
MFR #MB34 METRIC LOCKWASHER

Mfr description
046319 MB34 METRIC LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.93/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Face Diameter  
    193 mm
  • Key Width
    18 mm
  • Outside Diameter Over Tangs
    232 mm
  • Tang Width  
    16 mm

Details

  • Compatible Lock Nut Number
    KM34
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)