Motion
MB44 METRIC LOCKWASHER

DODGE
MB44 METRIC LOCKWASHER

Bearing Lock Washer - 220 mm ID, 292 mm Outside Dia., 250 mm Face Dia., MB Series
Mi Item #11159004
MFR #MB44 METRIC LOCKWASHER
Price$409.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MB44 METRIC LOCKWASHER

Bearing Lock Washer - 220 mm ID, 292 mm Outside Dia., 250 mm Face Dia., MB Series
Mi Item #11159004
MFR #MB44 METRIC LOCKWASHER

Mfr description
046322 MB44 METRIC LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$409.33/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Face Diameter  
    250 mm
  • Key Width
    24 mm
  • Outside Diameter Over Tangs
    292 mm
  • Tang Width  
    20 mm

Details

  • Compatible Lock Nut Number
    KM44
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)