Specifications
Dimensions
- Bore Diameter1.5000 in
Details
- Country of OriginUS
- Manufacturer Catalog Number046330
- Product TypeAdapter Sleeves
- SeriesSNW
- Type Of BearingSpherical Roller
- UPC_NO782476509385
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)