Motion
P4B30-SS-135M  SPLIT-SPHER

DODGE
P4B30-SS-135M SPLIT-SPHER

Pillow Block Roller Bearing - 135 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11159014
MFR #P4B30-SS-135M SPLIT-SPHER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B30-SS-135M SPLIT-SPHER

Pillow Block Roller Bearing - 135 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11159014
MFR #P4B30-SS-135M SPLIT-SPHER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
046528 P4B30-SS-135M SPLIT-SPHER

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    6.3100 in
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Bore Length
    9.2800 in
  • Dynamic Load Capacity
    228000 lbf
  • Static Load Capacity
    275000 lbf
  • Maximum Speed
    1600 rpm
  • Shaft Attachment
    Direct Mount
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text