Specifications
Dimensions
- Bore Diameter110 mm
Details
- Country of OriginUS
- Manufacturer Catalog Number046722
- Product TypeAdapter Sleeves
- SeriesSNW
- UPC_NO782475174607
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)