Motion
INS-IP-407R SMART

DODGE
INS-IP-407R SMART

Roller Insert Bearing - 4.4375 in Bore Dia., 7.8700 in OD, 5.4800 in Overall Width
Mi Item #11159075
MFR #INS-IP-407R SMART
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-407R SMART

Roller Insert Bearing - 4.4375 in Bore Dia., 7.8700 in OD, 5.4800 in Overall Width
Mi Item #11159075
MFR #INS-IP-407R SMART

Mfr description
048385 INS-IP-407R SMART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.4375 in
  • Outside Diameter  
    7.8700 in
  • Overall Width
    5.4800 in

Details

  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)