Motion
INS-IP-415R SMART

DODGE
INS-IP-415R SMART

Roller Insert Bearing - Spherical Roller Bearing, 4.9375 in Bore Dia., Adapter Mount
MI ITEM #11159076
MFR #INS-IP-415R SMART
Price$5,917.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-415R SMART

Roller Insert Bearing - Spherical Roller Bearing, 4.9375 in Bore Dia., Adapter Mount
MI ITEM #11159076
MFR #INS-IP-415R SMART

Mfr description
048386 INS-IP-415R SMART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,917.04/each

Specifications

Dimensions

  • Bore Diameter  
    4.9375 in

Details

  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    048386
  • Product Type
    Roller Insert Bearings
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)