Motion
INS-IP-415L SMART

DODGE
INS-IP-415L SMART

Roller Insert Bearing - Spherical Roller Bearing, 4.9375 in Bore Dia., 9.0625 in OD, Adapter Mount, Steel Material
MI ITEM #11159078
MFR #INS-IP-415L SMART
List Price$5,771.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-415L SMART

Roller Insert Bearing - Spherical Roller Bearing, 4.9375 in Bore Dia., 9.0625 in OD, Adapter Mount, Steel Material
MI ITEM #11159078
MFR #INS-IP-415L SMART

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,771.92/each for your price

Overview

Mfr description
048390 INS-IP-415L SMART

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Bearing Material
    Steel
  • Seal Type
    Labyrinth
  • Manufacturer Catalog Number
    048390
  • UPC_NO
    782476315887
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Bore Length
    5.9800 in
  • Dynamic Load Capacity
    146000 lbf
  • Max Rpm
    1800 rpm
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Push-Pull Adapter
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    048390
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text