Motion
048776

DODGE
048776

Pillow Block Housing - Solid Construction, Cast Iron
MI ITEM #11159083
MFR #048776
Price$1,278.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
048776

Pillow Block Housing - Solid Construction, Cast Iron
MI ITEM #11159083
MFR #048776

Mfr description
048776 HS-P4B-IP-415
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,278.28/each

Specifications

Dimensions

  • Base To Bore Centerline  
    5.5000 in
  • Compatible Bore Diameter
    4.9375 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Product Type
    Pillow Block Housings
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)