Motion
S1UK215 MOD

DODGE
S1UK215 MOD

Ball Insert Bearing - 2.9375 in Bore Diam., 6.0625 in OD, Set Screw Locking
Mi Item #11159088
MFR #S1UK215 MOD
Price$3,038.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1UK215 MOD

Ball Insert Bearing - 2.9375 in Bore Diam., 6.0625 in OD, Set Screw Locking
Mi Item #11159088
MFR #S1UK215 MOD

Mfr description
049015 S1UK215 MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,038.66/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Outside Diameter  
    6.0625 in

Details

  • Dynamic Load Capacity
    11120 lbf
  • Grease Type
    MobilGrease HTS #2
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Labyrinth
  • Static Load Capacity
    61200 lbf
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)