Motion
DU-C-060M

DODGE
DU-C-060M

Roller Insert Bearing - Tapered Roller Bearing, 60 mm Bore Dia., 5.6900 in OD, Adapter Mount
MI ITEM #11159089
MFR #DU-C-060M
List Price$5,174.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-C-060M

Roller Insert Bearing - Tapered Roller Bearing, 60 mm Bore Dia., 5.6900 in OD, Adapter Mount
MI ITEM #11159089
MFR #DU-C-060M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,174.96/each for your price

Overview

Mfr description
049351 DU-C-060M

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Seal Type
    Labyrinth
  • Manufacturer Catalog Number
    049351
  • UPC_NO
    782476345730
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    6.0000 in
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    049351
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought