Overview
Mfr description
049438 TPHU-IP-207R
Specifications
- Unit TypeTop Angle
- Bore Diameter2-7/16 in
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Manufacturer Catalog Number049438
- Product TypeTake-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data