Motion
HD-250X24-TUFR D&T 211-3" P4B TYPE E

DODGE
HD-250X24-TUFR D&T 211-3" P4B TYPE E

Pillow Block Take-Up Frame - Saddle Mount Type, 24.0000 in Travel, 44.7500 in Bolt Center, 47.2500 in Length, 6.2500 in Height, 6.0000 in Base Width
MI ITEM #11159135
MFR #HD-250X24-TUFR D&T 211-3" P4B TYPE E
List Price$5,101.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-250X24-TUFR D&T 211-3" P4B TYPE E

Pillow Block Take-Up Frame - Saddle Mount Type, 24.0000 in Travel, 44.7500 in Bolt Center, 47.2500 in Length, 6.2500 in Height, 6.0000 in Base Width
MI ITEM #11159135
MFR #HD-250X24-TUFR D&T 211-3" P4B TYPE E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,101.46/each for your price

Overview

Mfr description
049801 HD-250X24-TUFR D&T 211-3" P4B TYP

Specifications

  • Frame Type
    Saddle Mount
  • Travel
  • Bolt Center To Center Length
    44.7500 in
  • Overall Length
  • Overall Height
    6.2500 in
  • Base Width
  • Product Type
    Pillow Block Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought