Motion
TP-DLM-207 MOD

DODGE
TP-DLM-207 MOD

Take-up Ball Bearing Unit - Top Angle, 2-7/16 in Bore, Cast Iron Housing, Concentric Collar Collar, Normal Duty
MI ITEM #11159138
MFR #TP-DLM-207 MOD
Price$1,193.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-DLM-207 MOD

Take-up Ball Bearing Unit - Top Angle, 2-7/16 in Bore, Cast Iron Housing, Concentric Collar Collar, Normal Duty
MI ITEM #11159138
MFR #TP-DLM-207 MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,193.52/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Bore Length
    2.6 in
  • Inner Ring Width
    2.6000 in, 66.04 mm
  • Length Through Bore
    2.6000 in, 66.04 mm
  • Shaft Diameter
    2.4375 in
  • Size Code
    207
  • Take Up Frame Size
    TP-40
  • Weight
    18.83 lbs, 8.541 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    214 Series
  • Compatible Frame Number
    TP-40
  • Country of Origin
    US
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    13995 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    049813
  • Material
    Cast Iron
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    13995 lbf
  • Radial Static Load Capacity
    9838 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Series
    214
  • Shaft Attachment
    Clamp Collar
  • Standoff Included
    No
  • Static Load Capacity
    9838 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Top Angle
  • UPC_NO
    782475324538

Overview

Mfr description
049813 TP-DLM-207 MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought