1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
S1U-K-107R MOD
Roller Insert Bearing - 1.4375 in Bore Dia., 3.2500 in OD, 2.0625 in Overall Width
MI ITEM #
11159143
MFR #
S1U-K-107R MOD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
DODGE S1U-K-107R MOD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
S1U-K-107R MOD
Roller Insert Bearing - 1.4375 in Bore Dia., 3.2500 in OD, 2.0625 in Overall Width
MI ITEM #
11159143
MFR #
S1U-K-107R MOD
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
049837 S1U-K-107R MOD
Specifications
Outside Diameter
3.2500 in
Overall Width
2.0625 in
Bore Diameter
1.4375 in
Product Type
Roller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought