Motion
TP-DLM-215

DODGE
TP-DLM-215

Take-up Ball Bearing Unit - Top Angle, 2-15/16 in Bore, Cast Iron Housing, Concentric Collar Collar, Normal Duty
Mi Item #11159149
MFR #TP-DLM-215
Price$2,156.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-DLM-215

Take-up Ball Bearing Unit - Top Angle, 2-15/16 in Bore, Cast Iron Housing, Concentric Collar Collar, Normal Duty
Mi Item #11159149
MFR #TP-DLM-215

Mfr description
049855 TP-DLM-215
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,156.60/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Bore Length
    2.4 in
  • Inner Ring Width
    2.4000 in, 60.96 mm
  • Length Through Bore
    2.4000 in, 60.96 mm
  • Shaft Diameter
    2.9375 in
  • Size Code
    216
  • Take Up Frame Size
    TP-50
  • Weight
    27.6 lbs, 12.5 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    216 Series
  • Bore Type
    Cylindrical
  • Compatible Frame Number
    TP-50
  • Country of Origin
    US
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    17407 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    049855
  • Material
    Cast Iron
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    17407 lbf
  • Radial Static Load Capacity
    13102 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    Adapter Required
  • Series
    216
  • Shaft Attachment
    Clamp Collar
  • Standoff Included
    No
  • Static Load Capacity
    13102 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Unit Type
    Top Angle
  • UPC_NO
    782475328475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)