Motion
049941

DODGE
049941

Flange-Mount Roller Bearing Unit - Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #11159163
MFR #049941
Price$3,695.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
049941

Flange-Mount Roller Bearing Unit - Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #11159163
MFR #049941

Mfr description
049941 F4S-IP-090MRE
  • Push-pull adapter mount
  • Grease limiting speeds 30% higher than setscrew mounts
  • Same rolling element as the S-2000 bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,695.67/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.8750 in
  • Bolt Size
    0.8750 in
  • Bore Length
    4.7047 in
  • Max Bolt Hole Spacing
    7.6100 in
  • Min Bolt Hole Spacing
    7.6100 in

Details

  • Bearing Type
    IP Round Flange Bearing
  • Dynamic Load Capacity
    83000 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Lithium Complex Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Maximum Speed
    1530 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Single-Lip Contact Seal
  • Sensor Ready
    Yes
  • Static Load Capacity
    104000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)