Motion
NS-400X12-TUFR-SSS

DODGE
NS-400X12-TUFR-SSS

Center Pull Take-Up Frame - Narrow Slot, 12.0000 in Travel, 20.5625 in Length, 6.0625 in Width, 2.0000 in Height, 19.0625 in Bolt Center Length
MI ITEM #11159178
MFR #NS-400X12-TUFR-SSS
Price$1,413.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NS-400X12-TUFR-SSS

Center Pull Take-Up Frame - Narrow Slot, 12.0000 in Travel, 20.5625 in Length, 6.0625 in Width, 2.0000 in Height, 19.0625 in Bolt Center Length
MI ITEM #11159178
MFR #NS-400X12-TUFR-SSS

Mfr description
050001 NS-400X12-TUFR-SSS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,413.45/each

Specifications

Dimensions

  • Base Width  
    6.0625 in
  • Bolt Center To Center Length
    19.0625 in
  • Overall Height  
    2.0000 in
  • Overall Length  
    20.5625 in
  • Travel  
    12.0000 in

Details

  • Frame Type
    Narrow Slot
  • Manufacturer Catalog Number
    050001
  • Product Type
    Center Pull & Side Mount Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)