Motion
P2B-C-075ME MOD

DODGE
P2B-C-075ME MOD

Pillow Block Roller Bearing - 2-15/16 in Bore, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #11159231
MFR #P2B-C-075ME MOD
Your Price$7,330.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-C-075ME MOD

Pillow Block Roller Bearing - 2-15/16 in Bore, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #11159231
MFR #P2B-C-075ME MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,330.97/each(List $8,691.23)

Overview

Mfr description
051526 P2B-C-075ME MOD

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    4.7500 in
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    6.5000 in
  • Max Rpm
    1750 rpm
  • Shaft Attachment
    Clamp Collar
  • Take Up Frame Size
    HD-300
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text