Motion
NS-308X6-TUFR-SSS-NP

DODGE
NS-308X6-TUFR-SSS-NP

Center Pull Take-Up Frame - Narrow Slot, 6.0000 in Travel, 13.6250 in Length, 4.6875 in Width, 1.5000 in Height, 12.1250 in Bolt Center Length
MI ITEM #11159285
MFR #NS-308X6-TUFR-SSS-NP
Price$3,249.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NS-308X6-TUFR-SSS-NP

Center Pull Take-Up Frame - Narrow Slot, 6.0000 in Travel, 13.6250 in Length, 4.6875 in Width, 1.5000 in Height, 12.1250 in Bolt Center Length
MI ITEM #11159285
MFR #NS-308X6-TUFR-SSS-NP

Mfr description
052314 NS-308X6-TUFR-SSS-NP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,249.93/each

Specifications

Dimensions

  • Base Width  
    4.6875 in
  • Bolt Center To Center Length
    12.1250 in
  • Overall Height  
    1.5000 in
  • Overall Length  
    13.6250 in
  • Travel  
    6.0000 in

Details

  • Frame Type
    Narrow Slot
  • Manufacturer Catalog Number
    052314
  • Product Type
    Center Pull & Side Mount Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)