Motion
1215KTVC3

DODGE
1215KTVC3

Self-aligning Ball Bearing - Straight, C3
Mi Item #11159289
MFR #1215KTVC3
Price$810.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1215KTVC3

Self-aligning Ball Bearing - Straight, C3
Mi Item #11159289
MFR #1215KTVC3

Mfr description
052375 1215KTVC3 DBL ROW BB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$810.88/each

Specifications

Dimensions

  • Weight
    0.01 lbs

Details

  • Bore Type
    Straight
  • Internal Clearance
    C3
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)