Overview
Mfr description
052503 SP4B522-SAFS-100MTT MOD
Specifications
- Base To Bore Centerline
- Housing MaterialSteel
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Shaft AttachmentTapered Adapter
- LubricationGrease
- Insert MaterialSteel
- Seal TypeSingle-Lip Contact
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data