Motion
SP4B544-SAFS-200MTT MOD

DODGE
SP4B544-SAFS-200MTT MOD

SP4B544-SAFS-200MTT MOD
Mi Item #11159302
MFR #SP4B544-SAFS-200MTT MOD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP4B544-SAFS-200MTT MOD

SP4B544-SAFS-200MTT MOD
Mi Item #11159302
MFR #SP4B544-SAFS-200MTT MOD

Mfr description
052576 SP4B544-SAFS-200MTT MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    9.5000 in

Details

  • Housing Material
    Steel
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)