Motion
P2B515-USAF-207TTDNAH

DODGE
P2B515-USAF-207TTDNAH

Pillow Block Roller Bearing Unit - 2-7/16 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11159317
MFR #P2B515-USAF-207TTDNAH
List Price$1,501.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B515-USAF-207TTDNAH

Pillow Block Roller Bearing Unit - 2-7/16 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11159317
MFR #P2B515-USAF-207TTDNAH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,501.27/each for your price

Overview

Mfr description
052790 P2B515-USAF-207TTDNAH

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    8.6300 to 9.6300 in
  • Base To Bore Centerline
    3.2500 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Combination Contact Labyrinth Seal
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Bore Length
    4.9400 in
  • Dynamic Load Capacity
    48000 lbf
  • Static Load Capacity
    53000 lbf
  • Maximum Speed
    3400 rpm
  • Manufacturer Catalog Number
    052790
  • UPC_NO
    782475923199
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Material
    052790
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought