Motion
F4B-E-035MR

DODGE
F4B-E-035MR

Four-Bolt Square Roller Bearing Unit - Tapered Roller Brg., 35 mm Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #11159318
MFR #F4B-E-035MR
Your Price$469.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-E-035MR

Four-Bolt Square Roller Bearing Unit - Tapered Roller Brg., 35 mm Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #11159318
MFR #F4B-E-035MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$469.52/each(List $539.95)

Overview

Mfr description
052801 F4B-E-035MR
  • Factory assembled, adjusted and prelubricated.
  • Case hardened rollers and races.
  • Easy installation and maintenance.
  • 65 degree set screw angle Springlok collar/ flingers - more holding power than 90 to 120 degree.
  • Triple rubber lip contacting seals.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Country of Origin
    US
  • Type Of Bearing
    Tapered Roller
  • Bearing Type
    E-Xtra Flange Bearing
  • Seal Type
    Triple-Lip Contact Seal
  • Bolt Hole Diameter
    0.5000 in
  • Insert Material
    Steel
  • Grease Type
    MobilGrease XHP222
  • Lubrication
    Grease
  • Bolt Size
    0.5000 in
  • Bore Length
    3 in
  • Series
    F4B-E
  • Manufacturer Catalog Number
    052801
  • UPC_NO
    782475923458
  • Weight
    6.90 lbs
  • Dynamic Load Capacity
    5500 lbf
  • Housing Type
    Four-Bolt Flange
  • Max Rpm
    3820 rpm
  • Static Load Capacity
    26000 lbf
  • Description
    052801 F4B-E-035MR
  • Max Bolt Hole Spacing
    3.5000 in
  • Min Bolt Hole Spacing
    3.5000 in
  • Maximum Speed
    3820 rpm
  • Shaft Attachment
    Setscrew
  • Housing ID
    Type E
  • Material
    052801
  • Sensor Ready
    Yes
  • Long Description
    The F4B-E-035MR is a tapered roller bearing unit, 4-bolt flange type with a 35 mm bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-E series. The unit weighs 6.900 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought