Motion
CP2B511-USAF-050MTTDN MOD PROP.

DODGE
CP2B511-USAF-050MTTDN MOD PROP.

Pillow Block Roller Bearing - 50 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11159327
MFR #CP2B511-USAF-050MTTDN MOD PROP.
List Price$1,685.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP2B511-USAF-050MTTDN MOD PROP.

Pillow Block Roller Bearing - 50 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11159327
MFR #CP2B511-USAF-050MTTDN MOD PROP.

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,685.49/each for your price

Overview

Mfr description
052973 CP2B511-USAF-050MTTDN MOD PROP.

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    2.7500 in
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact
  • Manufacturer Catalog Number
    052973
  • Shaft Attachment
    Tapered Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought